SMC ECVISO-2D 5/2 ELECTRODISTRIBUTOR AND 5/3 ISO SIZE 2 SERIES VS7-8
5/2 Electrodistributor and 5/3 ISO size 2 Series VS7-8
See technical informationReferences
SMC:ECVISO-2D
Rubix:265A1261
Manufacturer :ECVISO-2D

Product details : SMC ECVISO-2D 5/2 ELECTRODISTRIBUTOR AND 5/3 ISO SIZE 2 SERIES VS7-8
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
5/2 electrodistributor and 5/3 ISO size 2 series vs7-8
Strengths
CNOMO drivers.
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Type | iso valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 131.16 excl. VAT
/ Each
£ 157.39 incl. VAT
- Delivery usually within ( 4 ) days