FESTO 4573 SOLENOID VALVE MFH-2-M5


Solenoid valve MFH-2-M5

References
festo:MFH-2-M5
rubix:108A2859
manufacturer :4573
ean:4052568008529
MFH-2-M5 Solenoid valve
brand logo
Technical specifications
TypeSolenoid valve additional program
See all Specifications

Product details : FESTO 4573 SOLENOID VALVE MFH-2-M5


Solenoid valve MFH-2-M5 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=2/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=75 l/min, Operating pressure=0 - 8 bar, Design structure=Poppet seat

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x29x48 mm
Logistic Weight62,3 g
TypeSolenoid valve additional program
Show UNSPSC/ECL@SS
£ 117.80 excl. VAT
/ Each
£ 141.36 incl. VAT
  • Delivery usually within ( 26 ) days