References
Festo:MFH-3-M5
Rubix:107A8847
Manufacturer :4450
EAN:4052568000608

Documents
Product details : FESTO 4450 SOLENOID VALVE MFH-3-M5
Solenoid valve MFH-3-M5 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=58 l/min, Operating pressure=0 - 8 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x53 mm |
|---|---|
| Logistic Weight | 62,75 g |
| Type | solenoid valve additional program |
| Number of Ports | 3 |
| Volume flow rate | 58 l/min |
Show UNSPSC/ECL@SS
£ 107.14 excl. VAT
/ Each
£ 128.57 incl. VAT
- Delivery usually within ( 11 ) days