FESTO 533344 SOLENOID VALVE VMPA1-M1H-B-PI
Solenoid valve VMPA1-M1H
See technical informationSee documentsReferences
Festo:VMPA1-M1H-B-PI
Rubix:113A4225
Manufacturer :533344
EAN:4052568166465

Documents
Product details : FESTO 533344 SOLENOID VALVE VMPA1-M1H-B-PI
Solenoid valve VMPA1-M1H-B-PI For valve terminal MPA-S. Valve function=5/3 pressurised, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=300 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 63,72 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 300 l/min |
Show UNSPSC/ECL@SS
£ 115.69 excl. VAT
/ Each
£ 138.83 incl. VAT
- Delivery usually within ( 2 ) days