MECALINE 887544 VALVE 3/2 - SOL/SPRING 1/4IN 24V DC NC
Solenoid Actuated and Pilot Operated Spool Valve 3/2
See technical informationSee documentsReferences
Mecaline:887544
Rubix:233A1564
EAN:3660338409042

Documents
Product details : MECALINE 887544 VALVE 3/2 - SOL/SPRING 1/4IN 24V DC NC
MECALINE pilot 3/2 pneumatic control valves with single solenoid. They are suitable for both lubricated or non-lubricated air supply. Once lubricated air is used, continue with same medium to optimise valve life span, Lubricants like ISO VG32 or equivalent are recommended. They are supplier complete of solenoid and terminal.
Technical specifications
Attributes
| Type | 3/2 |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 1700 l/min |
Show UNSPSC/ECL@SS
£ 42.85 excl. VAT
/ Each
£ 51.42 incl. VAT
- Usually arrives within 14 working days