FESTO 188510 SOLENOID VALVE MFH-5/2-D-1-FR-S-C
Solenoid valve MFH-5/2
See technical informationSee documentsReferences
Festo:MFH-5/2-D-1-FR-S-C
Rubix:109A0461
Manufacturer :188510
EAN:4052568149635

Documents
Product details : FESTO 188510 SOLENOID VALVE MFH-5/2-D-1-FR-S-C
Solenoid valve MFH-5/2-D-1-FR-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 359 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 97.09 excl. VAT
/ Each
£ 116.51 incl. VAT
- Delivery date on request
Contact a branch