SMC VKF333Y-5DZ-01-Q 3 PORT SOLENOID VALVE

Solenoid valve 3/2 Series VKF300

See technical information

References

SMC:VKF333Y-5DZ-01-Q
Rubix:2609240
brand logo

Technical specifications

Typesolenoid valve
Number of Ports3
See all Specifications

Product details : SMC VKF333Y-5DZ-01-Q 3 PORT SOLENOID VALVE


Compact with large flow rateBody width 18mm:Nl/min 245 (Standard: Base mounted type) Nl/min 196 (Standard: Body ported type).Can be used for vacuum(–101.2kPa):(valve leakage 1.8 Nl/min or less with He)Can be used in vacuum/release circuits.Universal porting type: N.C./N.O. type can be switched by supplying air to port 1(P) or 3(R).2 way valves and selector valves can also be freely used.Ozone resistant(Series 80-): FKM (fluororubber) is used for the fluid-contact rubber materials, allowing use even in ozone environments.Various manifold piping directions: Output port: Manifold set-up allowing 360° rotation of 2(A) entry direction (in 90° increments).Easy manual operation : Since manual overrides are located in 2 directions, on the top and on the side of the valve, manual override operation is possible unaffected by mounting space and piping direction, etc.
VKF333, 3 Port Direct Operated Poppet Solenoid Valve, Body Ported for Manifold

Technical specifications


Attributes
Logistic Weight97 g
Typesolenoid valve
Number of Ports3
£ 70.20 excl. VAT
/ Each
£ 84.24 incl. VAT
  • Delivery usually within ( 4 ) days