FESTO 535958 SOLENOID VALVE MFH-5/2-D-2-S-C-EX
Solenoid valve MFH-5/2
See technical informationSee documentsReferences
Festo:MFH-5/2-D-2-S-C-EX
Rubix:108A5312
Manufacturer :535958
EAN:4052568170080

Documents
Product details : FESTO 535958 SOLENOID VALVE MFH-5/2-D-2-S-C-EX
Solenoid valve MFH-5/2-D-2-S-C-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 659,64 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 185.43 excl. VAT
/ Each
£ 222.52 incl. VAT
- Delivery usually within ( 26 ) days