FESTO 535949 SOLENOID VALVE MFH-5/3B-1/4-B-EX
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3B-1/4-B-EX
Rubix:133A6717
Manufacturer :535949
EAN:4052568169992

Documents
Product details : FESTO 535949 SOLENOID VALVE MFH-5/3B-1/4-B-EX
Solenoid valve MFH-5/3B-1/4-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 336.68 excl. VAT
/ Each
£ 404.02 incl. VAT
- Delivery usually within ( 26 ) days