SMC VG342R-5DZ-06-Q 3 PORT SOLENOID VALVE, PILOT POPPET


VG342 3 Port Solenoid Valve Pilot Poppet

References
smc:VG342R-5DZ-06-Q
rubix:254A6116
brand logo
brand logo
Technical specifications
TypeElectrical distributor
See all Specifications

Product details : SMC VG342R-5DZ-06-Q 3 PORT SOLENOID VALVE, PILOT POPPET


Series VG342 is a 3 port pilot poppet solenoid valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VG342 is possible to use in vacuum or under low pressures. No lubrication is required.
•Light Weight: 1.1kg.
•Large Flow Capacity: 1/Nl/min 12857.65
•Low Power Consumption.
•No lubrication required.
•Possible to use in vacuum or under low pressures.
•Changeable actuation: N.C., N.O. or External pilot.
•Can be used as a selector or divider valve (External pilot).

Pilot: R (External Pilot)
Voltage: 5 (24VDC)
Lead Wire: D (DIN Connector)
Surge Suppressor: Z (Light & Surge Suppressor)
Port Size: 06 (3/4)
Thread: Rc
Passage: External Pilot (N.O/N.C)
Option: Standard
Q: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight1100 g
TypeElectrical distributor
Show UNSPSC/ECL@SS
£ 274.47 excl. VAT
/ Each
£ 329.36 incl. VAT
  • Delivery usually within ( 4 ) days