FESTO 19788 SOLENOID VALVE MFH-5/3B-1/4-B
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3B-1/4-B
Rubix:110A3568
Manufacturer :19788
EAN:4052568113483

Documents
Product details : FESTO 19788 SOLENOID VALVE MFH-5/3B-1/4-B
Solenoid valve MFH-5/3B-1/4-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 265x37x60 mm |
|---|---|
| Logistic Weight | 483,26 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1600 l/min |
Show UNSPSC/ECL@SS
£ 326.99 excl. VAT
/ Each
£ 392.39 incl. VAT
- Delivery usually within ( 8 ) days