FESTO 31003 SOLENOID VALVE MFH-5/3B-1/4-S-B


Solenoid valve MFH-5/3

References
festo:MFH-5/3B-1/4-S-B
rubix:107A3924
manufacturer :31003
ean:4052568114381
MFH-5/3B-1/4-S-B Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 31003 SOLENOID VALVE MFH-5/3B-1/4-S-B


Solenoid valve MFH-5/3B-1/4-S-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistics dimensions (L x W x H)266x60x37 mm
Logistic Weight470 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 376.95 excl. VAT
/ Each
£ 452.34 incl. VAT
  • Delivery usually within ( 8 ) days