FESTO 151036 SOLENOID VALVE MFH-5/3B-D-3-S-C

Solenoid valve MFH-5/3

See technical informationSee documents

References

Festo:MFH-5/3B-D-3-S-C
Rubix:133A5586
Manufacturer :151036
EAN:4052568116682
MFH-5/3B-D-3-S-C Solenoid valve

Technical specifications

Typestandard valve iso 5599-1
Number of Ports5
See all Specifications

Documents

Product details : FESTO 151036 SOLENOID VALVE MFH-5/3B-D-3-S-C


Solenoid valve MFH-5/3B-D-3-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4000 l/min, Operating pressure=-0,9 - 16 bar

Technical specifications


Attributes
Logistic Weight989 g
Typestandard valve iso 5599-1
Number of Ports5
£ 346.54 excl. VAT
/ Each
£ 415.85 incl. VAT
  • Delivery usually within ( 11 ) days