FESTO 560723 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-MZD-A1-1T1L-APC
Rubix:399A6555
Manufacturer :560723
EAN:4052568207564

Documents
Product details : FESTO 560723 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 344 g |
|---|---|
| Type | standard vsva plug-in valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 181.05 excl. VAT
/ Each
£ 217.26 incl. VAT
- Delivery usually within ( 6 ) days