FESTO 19786 SOLENOID VALVE MFH-5/3E-1/4-B


Solenoid valve MFH-5/3

References
festo:MFH-5/3E-1/4-B
rubix:110A3567
manufacturer :19786
ean:4052568009472
MFH-5/3E-1/4-B Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 19786 SOLENOID VALVE MFH-5/3E-1/4-B


Solenoid valve MFH-5/3E-1/4-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistics dimensions (L x W x H)266x34x60 mm
Logistic Weight463 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 365.13 excl. VAT
/ Each
£ 438.16 incl. VAT
  • Delivery usually within ( 8 ) days