FESTO 535946 SOLENOID VALVE MFH-5/3E-1/4-S-B-EX
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3E-1/4-S-B-EX
Rubix:110A1932
Manufacturer :535946
EAN:4052568169961

Documents
Product details : FESTO 535946 SOLENOID VALVE MFH-5/3E-1/4-S-B-EX
Solenoid valve MFH-5/3E-1/4-S-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 494 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 347.22 excl. VAT
/ Each
£ 416.66 incl. VAT
- Delivery usually within ( 26 ) days