FESTO 151035 SOLENOID VALVE MFH-5/3E-D-3-S-C
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3E-D-3-S-C
Rubix:108A9183
Manufacturer :151035
EAN:4052568116675

Documents
Product details : FESTO 151035 SOLENOID VALVE MFH-5/3E-D-3-S-C
Solenoid valve MFH-5/3E-D-3-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4600 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 1006 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 346.54 excl. VAT
/ Each
£ 415.85 incl. VAT
- Delivery usually within ( 6 ) days