FESTO 535969 SOLENOID VALVE MFH-5/3G-D-1-C-EX


Solenoid valve MFH-5/3

References
festo:MFH-5/3G-D-1-C-EX
rubix:108A7197
manufacturer :535969
ean:4052568170196
MFH-5/3G-D-1-C-EX Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 535969 SOLENOID VALVE MFH-5/3G-D-1-C-EX


Solenoid valve MFH-5/3G-D-1-C-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=3 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)182x50x105Ā mm
Logistic Weight451,8Ā g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
Ā£ 216.72 excl. VAT
/ Each
Ā£ 260.06 incl. VAT
  • Delivery usually within ( 11 ) days