FESTO 561368 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53U-D-D1-1R5L
Rubix:391A9119
Manufacturer :561368
EAN:4052568208776

Technical specifications
| Type | vsva standard valve with central plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 561368 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 481 g |
|---|---|
| Type | vsva standard valve with central plug |
| Number of Ports | 5 |
| Volume flow rate | 1900 l/min |
Show UNSPSC/ECL@SS
£ 213.44 excl. VAT
/ Each
£ 256.13 incl. VAT
- Delivery usually within ( 6 ) days