SMC VQC1200N-5B1 5 PORT SOLENOID VALVE


VQC1000 Solenoid Valve

References
smc:VQC1200N-5B1
rubix:2609656
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC VQC1200N-5B1 5 PORT SOLENOID VALVE


Connector type manifold.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 0.4 W (low wattage type); 0.95 W (standard).
Availability: rubber/metal seal; several parallel/serial transmission variations; plug-in compatible sub-plate type.
IP67 compliant (except D-sub connector and flat ribbon cable kits).
•Fluid: air/inert gas
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure type 1.0MPa)
•mm²: metal seal 3,2; rubber seal 4,5
•Coil rated voltage: 24VDC
•Response time (ms) standard 0.4W:
•metal seal 20 or less; rubber seal 25 or less
•Ambient & fluid temperature: -10 to 50°C

Configuration: 2 (2 Position Double)
Sealant: 0 (Metal Seal)
Configuration: N (Negative Common, DC)
Coil Voltage: 5 (24 VDC)
Light & Surge Suppressor: Yes
Manual Override: B (Locking, Tool Required)

Technical specifications


Attributes
Logistic Weight81 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 94.62 excl. VAT
/ Each
£ 113.54 incl. VAT
  • Delivery usually within ( 4 ) days