FESTO 152564 SOLENOID VALVE MFH-5/3G-D-1-S-C
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3G-D-1-S-C
Rubix:107A5031
Manufacturer :152564
EAN:4052568117443

Documents
Product details : FESTO 152564 SOLENOID VALVE MFH-5/3G-D-1-S-C
Solenoid valve MFH-5/3G-D-1-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 435 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 169.54 excl. VAT
/ Each
£ 203.45 incl. VAT
- Delivery usually within ( 10 ) days