References
Festo:MFH-5-1/4-B
Rubix:112A8605
Manufacturer :15901
EAN:4052568002886

Documents
Product details : FESTO 15901 SOLENOID VALVE MFH-5-1/4-B
Solenoid valve MFH-5-1/4-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=1300 l/min, Operating pressure=2 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x60x37 mm |
|---|---|
| Logistic Weight | 297,8 g |
| Type | 5/2 monostable |
| Number of Ports | 5 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 193.88 excl. VAT
/ Each
£ 232.66 incl. VAT
- Delivery usually within ( 8 ) days