FESTO 535919 SOLENOID VALVE MFH-5-1/4-B-EX
Solenoid valve MFH-5
See technical informationSee documentsReferences
Festo:MFH-5-1/4-B-EX
Rubix:110A0685
Manufacturer :535919
EAN:4052568169695

Documents
Product details : FESTO 535919 SOLENOID VALVE MFH-5-1/4-B-EX
Solenoid valve MFH-5-1/4-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=1300 l/min, Operating pressure=2 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x35x60 mm |
|---|---|
| Logistic Weight | 297,5 g |
| Type | air solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 203.54 excl. VAT
/ Each
£ 244.25 incl. VAT
- Delivery usually within ( 11 ) days