References
Asco:19291002
Rubix:182A1376
Manufacturer :19291002
EAN:3661475003902



Documents
Product details : ASCONUMAT SOLENOID VALVE 19291002
Strengths
•CNOMO pad-mount version for valve piloting applications
Compact size and low weight for easy installation on single or join-able sub-bases
AC/DC interchangeability of the solenoid operator without any need for disassembly of the valve
Version with M12 connection with visual indication and peak voltage suppression
Conforming to “UL” standards
Flexible installation on join-able sub-bases
Manual operator as standard
The solenoid valves satisfy all relevant EU directives
Compact size and low weight for easy installation on single or join-able sub-bases
AC/DC interchangeability of the solenoid operator without any need for disassembly of the valve
Version with M12 connection with visual indication and peak voltage suppression
Conforming to “UL” standards
Flexible installation on join-able sub-bases
Manual operator as standard
The solenoid valves satisfy all relevant EU directives
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 12 bar |
| Volume flow rate | 36.7 l/min |
| Pressure range | 0 - 12 |
| Min. service pressure | 0 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 105.24 excl. VAT
/ Each
£ 126.29 incl. VAT
- Delivery usually within ( 6 ) days
