FESTO 535920 SOLENOID VALVE MFH-5-3/8-B-EX
Solenoid valve MFH-5
See technical informationSee documentsReferences
Festo:MFH-5-3/8-B-EX
Rubix:110A0686
Manufacturer :535920
EAN:4052568169701

Documents
Product details : FESTO 535920 SOLENOID VALVE MFH-5-3/8-B-EX
Solenoid valve MFH-5-3/8-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=2,5 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 657,98 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 2000 l/min |
Show UNSPSC/ECL@SS
£ 269.87 excl. VAT
/ Each
£ 323.84 incl. VAT
- Delivery usually within ( 11 ) days