FESTO 535929 SOLENOID VALVE MFH-5-3/8-L-S-B-EX

Solenoid valve MFH-5

See technical informationSee documents

References

Festo:MFH-5-3/8-L-S-B-EX
Rubix:110A1300
Manufacturer :535929
EAN:4052568169794
MFH-5-3/8-L-S-B-EX Solenoid valve

Technical specifications

Typevalve tiger 2000
Number of Ports5
See all Specifications

Documents

Product details : FESTO 535929 SOLENOID VALVE MFH-5-3/8-L-S-B-EX


Solenoid valve MFH-5-3/8-L-S-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight655,65 g
Typevalve tiger 2000
Number of Ports5
£ 275.14 excl. VAT
/ Each
£ 330.17 incl. VAT
  • Delivery usually within ( 26 ) days