SMC VP744-5DOD1-04FA 3 PORT SOLENOID VALVE

VP700, 3 Port Pilot Operated Poppet

See technical informationSee documents

References

SMC:VP744-5DOD1-04FA
Rubix:392A5824
Manufacturer :VP744-5DOD1-04FA
brand logo

Technical specifications

Typevp700, 3 port pilot operated poppet
Number of Ports3

Documents

Product details : SMC VP744-5DOD1-04FA 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.

Strengths

3 Port Pilot Operated Poppet (VP700). Port size: 3/8, 1/2. Body ported, Base mounted. Normally Closed or Normally Open (Changeable).

Technical specifications


Attributes
Typevp700, 3 port pilot operated poppet
Number of Ports3
£ 167.21 excl. VAT
/ Each
£ 200.65 incl. VAT
  • Usually arrives within 14 working days