Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
AVENTICS 5/2 PNE V/V ISO 2 5812170540
AVENTICS 5/2 PNE V/V ISO 2 5812170540
5/2 directional control valve series 581
References
aventics:
5812170540
rubix:
157A6754
ean:
3661475956901
Technical specifications
Type
5/2-directional control Valve Serie 581
See all Specifications
Product details
Technical specifications
Product details : AVENTICS 5/2 PNE V/V ISO 2 5812170540
5/2 directional control valve, series 581, size 2
Technical specifications
Attributes
Type
5/2-directional control Valve Serie 581
Volume flow rate
2700Ā
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
172.63
excl. VAT
/
Each
Ā£
207.16
incl. VAT
Delivery usually within (
5
) days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 577494 SOLENOID VALVE VUVS-LT20-M52-MD-G18-F7
SMC SY7120-BDZ-02F-Q 5 PORT SOLNEOID VALVE
SMC SY7140-BDZ-Q SY7000 VALVE BASE MOUNT 24VAC
SMC VP344RK-5DZ1-01FA 3 PORT SOLENOID VALVE
SMC VT325-035DL-Q SOLENOID VALVE
AVENTICS 5813531000
SMC SQ1131NR-5B1-C6-Q 5 PORT SOLENOID VALVE
SMC SY3140-5MNZ-Q 5/2 SOL VALVE 24VDC MN CONNECT
AVENTICS 0820400003
SMC SY5120-5DOSD-01F-Q 5/2 SOLENOID VALVE
FESTO 15342 SOLENOID VALVE MVH-5-3/8-S-B
SMC VV2Q32-03-00F-Q MANIFOLD BASE
AVENTICS 0820258004
SMC SY114-5LNZ-Q 24 VDC SOLL-TYPENON-POLAR
SMC VKF334V-5DZ-Q SOLENOID VALVE