SMC SS5Y3-50F1-06B-KC6F MANIFOLD BASE

SY5000 multiple sub-plate

See technical informationSee documents

References

SMC:SS5Y3-50F1-06B-KC6F
Rubix:393A5511
EAN:3618036214123
SMC SUB PLATE SS5Y3-50F1-06B-KC6F

Technical specifications

Typebase manifold
Number of Ports5
See all Specifications

Documents

Product details : SMC SS5Y3-50F1-06B-KC6F MANIFOLD BASE


Metal Base Plate, Individual Wiring, 5000 Series
SS5Y3-50/51, 3000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40)

Technical specifications


Attributes
Logistic Weight508 g
Typebase manifold
Number of Ports5
Voltage24 V
Max. service pressure7 bar
Pressure range1,5 - 7
Min. service pressure 1.5 bar
Min. Operation temperature-10 °C
£ 114.66 excl. VAT
/ Each
£ 137.59 incl. VAT
  • Usually arrives within 14 working days