FESTO 525134 SOLENOID VALVE MHA3-M1H-3/2G-3
Solenoid valve MHA3-M1H
See technical informationSee documentsReferences
Festo:MHA3-M1H-3/2G-3
Rubix:107A9969
Manufacturer :525134
EAN:4052568082710

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 525134 SOLENOID VALVE MHA3-M1H-3/2G-3
Solenoid valve MHA3-M1H-3/2G-3 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=200 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x44x77 mm |
|---|---|
| Logistic Weight | 145,82 g |
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
| Volume flow rate | 200 l/min |
Show UNSPSC/ECL@SS
£ 77.22 excl. VAT
/ Each
£ 92.66 incl. VAT
- Delivery usually within ( 2 ) days