SMC SYJ312M-5LOUD-M3-Q SOLENOID VALVE


3/2 or 5/2 solenoid valve SYJ300M series

References
smc:SYJ312M-5LOUD-M3-Q
rubix:2608466
brand logo
brand logo
Technical specifications
Type3/2 or 5/2-way solenoid valve

Product details : SMC SYJ312M-5LOUD-M3-Q SOLENOID VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 10

    Function: 1 (Normally Closed)
    Piping: 2 (Body Ported)
    Body Option: M (Common EXH)
    Specifications: Standard
    Voltage: 5 (24VDC)
    Lead Wire: LO (L Plug w/o Connector)
    Connector Cable: None
    Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
    Manual Override: D (Screwdriver Operated Style)
    Port Size: M3 (Body Ported M3x0.5)
    Option: None
    CE Marked: Q (CE Marked)
  • Technical specifications


    Attributes
    Type3/2 or 5/2-way solenoid valve
    Show UNSPSC/ECL@SS
    £ 47.38 excl. VAT
    / Each
    £ 56.86 incl. VAT
    • Delivery usually within ( 4 ) days