References
Festo:MHE2-MS1H-5/2-M7-K
Rubix:391A2937
Manufacturer :525115
EAN:4052568161170

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 525115 SOLENOID VALVE
Solenoid valve MHE2-MS1H-5/2-M7-K individual valve, fast switching, with cable. Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=90 l/min, Operating pressure=-0,9 - 8 bar
Solenoid valve MHE2-MS1H-5/2-M7-K 525115
Technical specifications
Attributes
| Logistic Weight | 131,15 g |
|---|---|
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 5 |
| Volume flow rate | 90 l/min |
Show UNSPSC/ECL@SS
£ 124.44 excl. VAT
/ Each
£ 149.33 incl. VAT
- Delivery usually within ( 2 ) days