FESTO 525167 SOLENOID VALVE MHE3-MS1H-3/2O-1/8
Solenoid valve MHE3-MS1H
See technical informationSee documentsReferences
Festo:MHE3-MS1H-3/2O-1/8
Rubix:110A0370
Manufacturer :525167
EAN:4052568161392

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 525167 SOLENOID VALVE MHE3-MS1H-3/2O-1/8
Solenoid valve MHE3-MS1H-3/2O-1/8 individual valve, fast switching. Valve function=3/2 open, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=200 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 149 g |
|---|---|
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 105.70 excl. VAT
/ Each
£ 126.84 incl. VAT
- Delivery usually within ( 2 ) days