FESTO 525186 SOLENOID VALVE MHE4-M1H-3/2G-1/4
Solenoid valve MHE4-M1H
See technical informationSee documentsReferences
Festo:MHE4-M1H-3/2G-1/4
Rubix:107A8354
Manufacturer :525186
EAN:4052568161514

Documents
Product details : FESTO 525186 SOLENOID VALVE MHE4-M1H-3/2G-1/4
Solenoid valve MHE4-M1H-3/2G-1/4 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x80x30 mm |
|---|---|
| Logistic Weight | 284,2 g |
| Type | 3/2 closed, monostable |
| Number of Ports | 3 |
| Volume flow rate | 400 l/min |
Show UNSPSC/ECL@SS
£ 91.37 excl. VAT
/ Each
£ 109.64 incl. VAT
- Delivery usually within ( 2 ) days