FESTO 525190 SOLENOID VALVE MHE4-M1H-3/2G-QS-8
Solenoid valve MHE4-M1H
See technical informationSee documentsReferences
Festo:MHE4-M1H-3/2G-QS-8
Rubix:110A3193
Manufacturer :525190
EAN:4052568161552

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 525190 SOLENOID VALVE MHE4-M1H-3/2G-QS-8
Solenoid valve MHE4-M1H-3/2G-QS-8 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 289,45 g |
|---|---|
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
| Volume flow rate | 400 l/min |
Show UNSPSC/ECL@SS
£ 97.44 excl. VAT
/ Each
£ 116.93 incl. VAT
- Delivery usually within ( 2 ) days