Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 546148 SOLENOID VALVE VZWM-L-M22C-G12-F4
FESTO 546148 SOLENOID VALVE VZWM-L-M22C-G12-F4
VZWM solenoid valve
References
festo:
VZWM-L-M22C-G12-F4
rubix:
129A9688
manufacturer :
546148
ean:
4052568184421
Technical specifications
Type
Magnetic valve VZWM
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 546148 SOLENOID VALVE VZWM-L-M22C-G12-F4
Solenoid valve VZWM-L-M22C-G12-F4 Solenoid-actuated diaphragm valve, normally closed, brass version. Design structure=Poppet valve with diaphragm seal, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Preferably upright, Mounting type=Line installation
Technical specifications
Attributes
Logistics dimensions (L x W x H)
115
x
70
x
90
mm
Logistic Weight
517,8
g
Type
Magnetic valve VZWM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.91
excl. VAT
/
Each
£
73.09
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 537956 SOLENOID VALVE VMPA2-M1H-E-PI
SMC SV2100-5FU-C-C6 5 PORT SOLENOID VALVE
SMC SY5420-5MOU-C4F-Q 5 PORT SOLENOID VALVE
FESTO 170297 SOLENOID VALVE CPE18-M2H-5/3E-QS-10
FESTO 159715 SOLENOID VALVE JMN1DH-5/2-D-3-C
SMC EVS7-6-FG-S-3CVO-Q 5/2 VALVE ISO1 24VDC CNOMO
SMC SYJ712M-5MOU-01F-Q 3 PORT SOLENOID VALVE
SMC SJ3360-5CU-C2 4 PORT SOLENOID VALVE
FESTO 547125 SOLENOID VALVE
SMC VP542-5DD1-02FA 3 PORT SOLENOID VALVE
SMC SS5Y5-11F1-03BR-C6 MANIFOLD BASE
AVENTICS 5814613000
SMC SS5Y5-11S0-05B-C6 MANIFOLD BASE
SMC VXA3134-01F-B 3 PORT AIR OPERATED VALVE
CAMOZZI DIR SOL VLV-3WAY NO-1/8-THREADED BODY-110VAC 648-150-A6D