FESTO 159708 SOLENOID VALVE MN1H-5/3B-D-3-S-C
Solenoid valve MN1H-5/3
See technical informationSee documentsReferences
Festo:MN1H-5/3B-D-3-S-C
Rubix:107A5660
Manufacturer :159708
EAN:4052568126971

Documents
Product details : FESTO 159708 SOLENOID VALVE MN1H-5/3B-D-3-S-C
Solenoid valve MN1H-5/3B-D-3-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4000 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 985 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4000 l/min |
Show UNSPSC/ECL@SS
£ 321.44 excl. VAT
/ Each
£ 385.73 incl. VAT
- Delivery usually within ( 10 ) days