References
SMC:KXL10-04S
Rubix:118A9101
Manufacturer :KXL10-04S

Product details : SMC KXL10-04S H.S. ROTARY ELBOW
Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Technical specifications
Attributes
| Type | male elbow |
|---|---|
| Max. service pressure | 10 bar |
| Material | fkm/fpm |
| Pressure range | -1 - 10 |
| Port size | 1/2 |
| Min. service pressure | -1 bar |
| Min. Operation temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 116.52 excl. VAT
/ 2 pieces
£ 139.82 incl. VAT
- Delivery usually within ( 17 ) days