FESTO 19139 SOLENOID VALVE MVH-5/3E-1/4-B


Solenoid valve MVH-5/3

References
festo:MVH-5/3E-1/4-B
rubix:107A3914
manufacturer :19139
ean:4052568009366
MVH-5/3E-1/4-B Solenoid valve
brand logo
Technical specifications
Typevalve tiger 2000
See all Specifications

Product details : FESTO 19139 SOLENOID VALVE MVH-5/3E-1/4-B


Solenoid valve MVH-5/3E-1/4-B With solenoid coil and manual override, without plug socket. Valve function=5/3 exhausted, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistics dimensions (L x W x H)64x261x34 mm
Logistic Weight666 g
Typevalve tiger 2000
Show UNSPSC/ECL@SS
£ 406.55 excl. VAT
/ Each
£ 487.86 incl. VAT
  • Delivery usually within ( 8 ) days