FESTO 159707 SOLENOID VALVE MN1H-5/3E-D-3-C
Solenoid valve MN1H-5/3
See technical informationSee documentsReferences
Festo:MN1H-5/3E-D-3-C
Rubix:110A3181
Manufacturer :159707
EAN:4052568012106

Documents
Product details : FESTO 159707 SOLENOID VALVE MN1H-5/3E-D-3-C
Solenoid valve MN1H-5/3E-D-3-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4600 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x78x106 mm |
|---|---|
| Logistic Weight | 994,7 g |
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4600 l/min |
Show UNSPSC/ECL@SS
£ 314.59 excl. VAT
/ Each
£ 377.51 incl. VAT
- Usually arrives within 14 working days