FESTO 159681 SOLENOID VALVE MN1H-5/3G-D-1-C
Solenoid valve MN1H-5/3
See technical informationSee documentsReferences
Festo:MN1H-5/3G-D-1-C
Rubix:110A3180
Manufacturer :159681
EAN:4052568012007

Documents
Product details : FESTO 159681 SOLENOID VALVE MN1H-5/3G-D-1-C
Solenoid valve MN1H-5/3G-D-1-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x60x101 mm |
|---|---|
| Logistic Weight | 452,91 g |
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 139.04 excl. VAT
/ Each
£ 166.85 incl. VAT
- In stock: Next day delivery