BURKERT SOLENOID VALVES 00043248
TYP 330 3/2-way solenoid valve; direct acting
See technical informationReferences
Bürkert:43248
Rubix:163A5036

Product details : BURKERT SOLENOID VALVES 00043248
Bürkert type 0330 3/2 direct-acting solenoid valve (art. 43248), normally closed. FKM seal, 1/4 connection, 230 V AC.
Technical specifications
Attributes
| Type | burkert solenoid valves 00043248 |
|---|---|
| Number of Ports | 3 |
| Voltage | 253 V |
| Max. service pressure | 5 bar |
| Volume flow rate | 1.02 l/min |
| Material | fkm/fpm |
| Pressure range | 0 - 5 bar |
| Port size | 1/4 |
| Min. service pressure | 0 bar |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 171.61 excl. VAT
/ Each
£ 205.93 incl. VAT
- Usually arrives within 14 working days
