FESTO 19140 SOLENOID VALVE MVH-5/3B-1/4-B
Solenoid valve MVH-5/3
See technical informationSee documentsReferences
Festo:MVH-5/3B-1/4-B
Rubix:112A6823
Manufacturer :19140
EAN:4052568113247

Documents
Product details : FESTO 19140 SOLENOID VALVE MVH-5/3B-1/4-B
Solenoid valve MVH-5/3B-1/4-B With solenoid coil and manual override, without plug socket. Valve function=5/3 pressurised, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x261x34 mm |
|---|---|
| Logistic Weight | 670 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1600 l/min |
Show UNSPSC/ECL@SS
£ 364.07 excl. VAT
/ Each
£ 436.88 incl. VAT
- Delivery date on request
Contact a branch