Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 546706 SOLENOID VALVE VSVA-B-P53E-H-A1-1C1
FESTO 546706 SOLENOID VALVE VSVA-B-P53E-H-A1-1C1
Standards-based valve with central plug VSVA
References
festo:
VSVA-B-P53E-H-A1-1C1
rubix:
109A5209
manufacturer :
546706
ean:
4052568005931
Technical specifications
Type
Standard valve VSVA with single plug
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 546706 SOLENOID VALVE VSVA-B-P53E-H-A1-1C1
Standards-based valves ISO 15407-1 with central plug
Strengths
Conforms to ISO 5599-1
Electrical connection with central plug
Robust metal housing
Manifold assembly with mixed sizes possible
Technical specifications
Attributes
Logistic Weight
324,5
g
Type
Standard valve VSVA with single plug
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
152.23
excl. VAT
/
Each
£
182.68
incl. VAT
Delivery usually within (
2
) days
Select variants (647)
Add to cart
Check our products from related categories
SMC VV5Q11-10C4FU0-Q MANIFOLD BASE
BURKERT 173762 3/2 - D - NORMALLY OPEN - INLET PORT 1 (P/NO)
SMC VP344-5YOD1-02FA 3 PORT SOLENOID VALVE
FESTO 1491965 SOLENOID VALVE
AVENTICS 5814592540
SMC SY5520-5LOZ-C6F-Q 5/3 SOL/SOL CNTR PRSS VLVE 6MM
PARKER VALVE PVL-C112619
BURKERT 57155 1 SOLENOID VALVE 2/2 24V 16BAR
SMC SY5520-5LOU-01F-Q SOLENOID VALVE
AVENTICS 5794675220
SMC VP744-5DD1-04FA 3 PORT SOLENOID VALVE
SMC VQZ1521-5MO1-C6-Q 5 PORT SOLENOID VALVE
SMC VM131F-06-01S 3 PORT MECHANICAL VALVE
SMC VV5Q21-04C8FU0-Q MANIFOLD BASE
SMC VP744-5DZ1-04F-S1-X538 3 PORT SOLENOID VALVE