References
Festo:MVH-5-1/4-L-B
Rubix:107A3928
Manufacturer :31009
EAN:4052568114428

Documents
Product details : FESTO 31009 SOLENOID VALVE MVH-5-1/4-L-B
Solenoid valve MVH-5-1/4-L-B With solenoid coil and manual override, without plug socket. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 212.43 excl. VAT
/ Each
£ 254.92 incl. VAT
- Delivery date on request
Contact a branch