References
Festo:MVH-5-3/8-S-B
Rubix:111A1053
Manufacturer :15342
EAN:4052568112738

Documents
Product details : FESTO 15342 SOLENOID VALVE MVH-5-3/8-S-B
Solenoid valve MVH-5-3/8-S-B With solenoid coil and manual override, without plug socket. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 740 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 2000 l/min |
Show UNSPSC/ECL@SS
£ 284.01 excl. VAT
/ Each
£ 340.81 incl. VAT
- Delivery usually within ( 8 ) days