References
Parker:P2M1S4ES2C
Rubix:157A8207
Manufacturer :P2M1S4ES2C

Documents
Product details : PARKER VAL4/2SS24V P2M1S4ES2C
Parker valve 4/2 p2m1s4es2c
Technical specifications
Attributes
| Type | moduflex valve |
|---|---|
| Number of Ports | 4 |
| Voltage | 24 V |
| Max. service pressure | 8 bar |
| Volume flow rate | 310 l/min |
| Material | nbr |
| Pressure range | 1 - 8 bar |
| Port size | 1/4 |
| Min. service pressure | 1 bar |
Show UNSPSC/ECL@SS
£ 85.88 excl. VAT
/ Each
£ 103.06 incl. VAT
- Usually arrives within 14 working days
