FESTO 533388 SOLENOID VALVE VMPA1-M1H-G-S-M7-PI
Solenoid valve VMPA1-M1H
See technical informationSee documentsReferences
Festo:VMPA1-M1H-G-S-M7-PI
Rubix:108A4626
Manufacturer :533388
EAN:4052568166694

Documents
Product details : FESTO 533388 SOLENOID VALVE VMPA1-M1H-G-S-M7-PI
Solenoid valve VMPA1-M1H-G-S-M7-PI With individual electrical Connection, M8x1, 4-pin Valve function=5/3 closed, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=320 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 177 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 320 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 194.66 excl. VAT
/ Each
£ 233.59 incl. VAT
- Delivery usually within ( 16 ) days