SMC VDW350-5G-3-01F-H-Q 3 PORT SOLENOID VALVE FOR WATER AND AIR
Solenoid valve 3/2 Series VDW200/300
See technical informationReferences
SMC:VDW350-5G-3-01F-H-Q
Rubix:2609009

Product details : SMC VDW350-5G-3-01F-H-Q 3 PORT SOLENOID VALVE FOR WATER AND AIR
The VDW200/300 series is a compact, direct operated, 3 port solenoid valve for water, air and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, improving service life, wear and corrosion resistance.
VDW200/300, 3 Port Solenoid Valve for Water & Air
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Type | 3/2-way valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 60.35 excl. VAT
/ Each
£ 72.42 incl. VAT
- Delivery usually within ( 26 ) days