SMC VGA342R-04F 3 PORT AIR OPERATED VALVE

VGA342, 3 Port Air Operated Valve

See technical informationSee documents

References

SMC:VGA342R-04F
Rubix:392A5088
Manufacturer :VGA342R-04F
EAN:3618036588231
brand logo

Technical specifications

Typevga342, 3 port air operated valve
Number of Ports3

Documents

Product details : SMC VGA342R-04F 3 PORT AIR OPERATED VALVE


Series VGA342 is a 3 port air operated valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VGA342 is possible to use in vacuum or under low pressures. No lubrication is required.

Strengths

Port size: 1/2, 3/4, 1 Applicable thread type: Rc, G, NPT, NPTF Type of actuation: Normally open/Normally closed (Changeable) Operating pressure range: 0.2 to 0.9 MPa Impact/Vibration resistance: 150/50 m/s²

Technical specifications


Attributes
Typevga342, 3 port air operated valve
Number of Ports3
£ 211.78 excl. VAT
/ Each
£ 254.14 incl. VAT
  • Usually arrives within 14 working days